This product requires certification to purchase.

12 18 TPI TORCH SAWZALL BLADE FOR MEDIUM METAL BULK 25

Milwaukee®

12 18 TPI TORCH SAWZALL BLADE FOR MEDIUM METAL BULK 25

  • Fast #
  • Part #M48012789
  • Item #4542149
  • Manufacturer Part #48-01-2789
5 out of 5 Customer Rating
Brand image
Milwaukee®

12 18 TPI TORCH SAWZALL BLADE FOR MEDIUM METAL BULK 25

  • Fast #
  • Part #M48012789
  • Item #4542149
  • Manufacturer Part #48-01-2789
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Optimized tooth design providing 2X more life than our previous generation SAWZALL® blades
  • Tough Neck™ ribs strengthen the blade tang and minimize breakage
  • Grid Iron™ honeycomb pattern increases blade rigidity to resist blade buckling.
  • The 1 in. tall blade body reduces blade twisting for straighter, more accurate cuts
  • Matrix II bi-metal teeth for greater durability
  • Made in the USA
  • Requires Certification

Documents


Specifications

Application:
Cutting
Blade Length (in):
12
Blade Type:
Reciprocating Saw
Height:
12
Length:
21/500
Package Quantity:
Pack of 25
Shank Size:
1/2
Teeth Per Inch:
18
Type:
M48012789
Weight:
0.7
Width:
1