18V 3/8 in. Right Angle Impact Wrench
18V 3/8 in. Right Angle Impact Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 1.4 in. head allows for greater access to complete a wider variety of applications
- 2-Speed drive-control™ offers greater control over applications
- 3/8 in. anvil with friction ring for fast, easy socket change
- Extended paddle switch for multiple grip options
- (1) M18™ Cordless 2-speed 3/8 in. right angle impact wrench (2668-20)
- (1) M18™ REDLITHIUM™ Compact battery (48-11-1815)
- (1) M18™ & M12™ Multi-Voltage charger (48-59-1812)
- (1) Carrying case
Specifications
- AMP:
- 1.5
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 18V
- Battery Type:
- Li-ion (Lithium-ion)
- CSA Certified:
- Yes
- Color Finish Name:
- Red, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 3/8 in
- Drive Type:
- Impact
- ETL Listed:
- Yes
- Height:
- 4
- Length:
- 3-1/4
- Material:
- Metal, Plastic
- Power Source:
- Battery
- RPM:
- 2250
- Tool Type:
- Wrench
- Type:
- M266820
- UL Listed:
- Yes
- UPC:
- 045242334186
- Volts:
- 18V
- Weight:
- 8.9
- Width:
- 13-1/5