18V 9 in. Cut-Off Saw with ONE-KEY™
18V 9 in. Cut-Off Saw with ONE-KEY™
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Power to cut reinforced concrete
- Up to 50% lighter than gas
- No gas headaches
- Cut depth: 3.4 in.
- Blade diameter: 9 in.
- RPM: 6,600
- Blade Arbor: 7/8 in.
- Onboard water connection: quick connect
- Load indicator light
- Weight (Bare tool): 10.6 lbs.
Specifications
- Application:
- Cutting
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Silver
- Height:
- 12-27/50
- Length:
- 26-1/10
- Product Type:
- Cut Off Saw
- Type:
- M278620
- UPC:
- 045242542536
- Weight:
- 10.6
- Width:
- 7-3/5