This product requires certification to purchase.

18V REDLITHIUM™ XC5.0 Resistant Battery

Milwaukee®

18V REDLITHIUM™ XC5.0 Resistant Battery

  • Fast #
  • Part #M48111850R
  • Item #9857464
  • Manufacturer Part #48-11-1850R
5 out of 5 Customer Rating
Brand image
Milwaukee®

18V REDLITHIUM™ XC5.0 Resistant Battery

  • Fast #
  • Part #M48111850R
  • Item #9857464
  • Manufacturer Part #48-11-1850R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16 Pallet: 960
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • All-weather performance: delivers fade free power in extreme jobsite conditions
  • Fuel gauge onboard: Displays remaining runtime
  • REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery, and charger
  • Versatility: Powers more than 200+ Milwaukee® M18™ cordless power tools
  • Requires Certification

Documents


Specifications

Battery Type:
Li-ion (Lithium-ion)
Portable:
Yes
Type:
M48111850R
UPC:
045242639151