18V Wet/Dry Vacuum Hose Assembly
18V Wet/Dry Vacuum Hose Assembly
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fits the Milwaukee 0880-20 (version with inside hose storage)
- Genuine Milwaukee replacement part
- Will not work as a replacement for the 14-37-0160 (0880-20 version with outside hose storage)
Documents
Specifications
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- M18 2-Gallon Wet Dry Vacuum
- CSA Certified:
- No
- Color Finish Name:
- Black
- Cord Length:
- 25-1/4 in
- Diameter:
- 1-89/200 in
- Height:
- 1-97/100 in
- Length:
- 2-19/25 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- Hose Assembly
- Type:
- M14370105
- UL Listed:
- No
- UPC:
- 842724148824
- Vacuum Type:
- Wet & Dry
- Weight:
- 0.9 lb
- Width:
- 30-71/100 in