19/64 SHOCKWAVE IMPACT DUTY RED HELIX TITANIUM DRILL BIT
19/64 SHOCKWAVE IMPACT DUTY RED HELIX TITANIUM DRILL BIT
Product Details
Product Details
- Titanium coating for up to 3X life vs. black oxide
- SHOCKWAVE™ Impact duty, engineered for drills and impacts
- RED HELIX™ design for Rapid Chip Removal™
- CHIP BREAKER™ decreased heat buildup
- 135 degree split point for precision start no walking
Specifications
- Bit Diameter(s) (In):
- 19/64 in
- Bit Sizes:
- 19/64 in
- Drill Bit Type:
- Twist
- Material:
- Titanium
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Type:
- M48894616
- UPC:
- 452423531706