19/20 x 2.25 in. Plier
19/20 x 2.25 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1152-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- REAM & PUNCH handles (patent pending - deburr smooth pipe up to 2-3/4 in. and punch electrical knock outs
- Jaw capacity - up to 2-1/4 in. round pipe
- Hardened teeth - long gripping life
- Forged design for added strength; comfort grips will not peel
- Rust Resistant
- Forged design for added strength
Specifications
- Color Finish Name:
- Silver, Red
- Handle Material:
- Metal
- Height:
- 1
- Jaw Capacity (in):
- 2.25 in
- Length:
- 19/20
- Material:
- Forged Alloy Steel
- Number of Tools Included:
- 1
- Tool Type:
- Pliers
- UPC:
- 045242342297
- Weight:
- 1.29
- Width:
- 14-7/10