2-1/2 PROPEX EXPANSION HEAD
2-1/2 PROPEX EXPANSION HEAD
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Compatible with the M18™ Force Logic™ 2 in. to 3 in. ProPEX® expansion tool
- Black oxide coated for weather and corrosion resistance
- Color coded rings and large size ID markings for easy selection
- Capacity: 2-1/2 in.
Specifications
- Color Finish Name:
- Silver
- Depth:
- 7-1/4
- Diameter:
- 2-1/2
- Height:
- 7-1/4
- Length:
- 7-1/4
- Material:
- Steel
- Number of Tools Included:
- 1
- PipeTubing Size:
- 2-1/2
- Tool Type:
- Expansion Head
- Type:
- M49162616
- UPC:
- 045242219391
- Weight:
- 7.2
- Width:
- 7-1/4