This product requires certification to purchase.

2-1/8 x 2-1/8 in. Threaded Masonry 1 Piece

Milwaukee®

2-1/8 x 2-1/8 in. Threaded Masonry 1 Piece

  • Fast #
  • Part #M48205085
  • Item #904227
  • Manufacturer Part #48-20-5085
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

2-1/8 x 2-1/8 in. Threaded Masonry 1 Piece

  • Fast #
  • Part #M48205085
  • Item #904227
  • Manufacturer Part #48-20-5085
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 2-1/8 in. Dia, turbo tunnel head
  • Interchangeable drilling heads
  • SDS-Max or spline shanks available
  • 11 in. extensions, 48-20-5079, can be coupled for extra deep drilling applications
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
2-1/8 in
Bit Sizes:
2-1/8 in
Color Finish Name:
Silver
Drill Bit Type:
Masonry
Magnetic:
No
Number of Pieces:
1 Piece
Shank Style:
Threaded
UPC:
045242105670