This product requires certification to purchase.

2-1/8 Zoomlock Max & Maxipro Pivoting Press Ring

Milwaukee®

2-1/8 Zoomlock Max & Maxipro Pivoting Press Ring

  • Fast #
  • Part #M49162671ZX
  • Item #12198594
  • Manufacturer Part #M49162671ZX
3.4 out of 5 Customer Rating
Brand image
Milwaukee®

2-1/8 Zoomlock Max & Maxipro Pivoting Press Ring

  • Fast #
  • Part #M49162671ZX
  • Item #12198594
  • Manufacturer Part #M49162671ZX
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  New York, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Compatible with M18™ FORCE LOGIC™ Press Tool
  • Pivoting Functionality Delivers Greater Access in Tight Applications
  • Faster Alternative To Sweat and Solder
  • Durable Steel Rings Provide Outstanding Life
  • Designed for Use with ZoomLock MAX® & B MaxiPro® Fitting Systems
  • Blocking System Prevents Ring & Ring Jaw Mismatch
  • Spring-Loaded Ring for Quick and Easy Alignment to Fitting
  • 2 Year Warranty
  • Requires Certification

Specifications

Height:
4-971/1000
Length:
2-161/1000
Tool Type:
Press Ring
Type:
M49162671ZX
UPC:
045242411160
Weight:
6.746
Width:
5-481/1000