This product requires certification to purchase.

2-1/2 HOLE DOZER with CARBIDE TEETH

Milwaukee®

HOLE DOZER™ 2-1/2 HOLE DOZER with CARBIDE TEETH

  • Fast #
  • Part #M49560727
  • Item #7740380
  • Manufacturer Part #49-56-0727
5 out of 5 Customer Rating
Brand image
Milwaukee®

HOLE DOZER™ 2-1/2 HOLE DOZER with CARBIDE TEETH

  • Fast #
  • Part #M49560727
  • Item #7740380
  • Manufacturer Part #49-56-0727
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Milwaukee carbide teeth technology
  • 4 TPI carbide teeth design gives best durability and longest life in extreme applications
  • Thermoset coating reduces friction and drag, increasing overall speed and cordless efficiencies
  • Plug-Jack T-slot’s enhance user productivity by providing best access and leverage to remove material slugs
  • Requires Certification

Specifications

Application:
Cutting
Bit Diameter(s) (In):
2-1/2 in
Blade Material:
Carbide
Collection:
HOLE DOZER™
Depth:
1-22/25
Diameter:
2-1/2
Drill Bit Type:
Hole Saw
Height:
2-1/2
Length:
1-22/25
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
5/8
Shank Style:
Hex
Teeth Per Inch:
4
Tool Type:
Blade
Type:
M49560727
UPC:
045242504183
Weight:
0.42
Width:
2-1/2