2-1/2 in. Thick Wall Core Bit
SDS-MAX™ 2-1/2 in. Thick Wall Core Bit
Product Details
Product Details
- Cutting depth 4-1/16 in
- Thick Wall for SDS-MAX or Spline Style
- Use with 12 in or 18 in SPLINE Adapter Shanks and 12 in or 18 in SDS-MAX Adapter Shanks
- Use With Guide Plate and Centering Pin
Documents
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 2-1/2 in
- Blade Material:
- Carbide
- Collection:
- SDS-MAX™
- Color Finish Name:
- Silver
- Depth:
- 4-1/16
- Diameter:
- 2-1/2
- Drill Bit Type:
- Annular Cutter
- Drilling Depth (in):
- 2-1/2 in
- Height:
- 4
- Length:
- 2-1/2
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 64
- Shank Style:
- SDS-Max®
- Size:
- 2-1/2 in
- Tool Type:
- Wall Core Bit
- UPC:
- 045242106004
- Weight:
- 2.845
- Width:
- 2-1/2