This product requires certification to purchase.

2-1/2 in. IPS XL Press Ring

Milwaukee®

M18 FORCE LOGIC 2-1/2 in. IPS XL Press Ring

  • Fast #
  • Part #M49162656B
  • Item #8224765
  • Manufacturer Part #49-16-2656B
4.1 out of 5 Customer Rating
Brand image
Milwaukee®

M18 FORCE LOGIC 2-1/2 in. IPS XL Press Ring

  • Fast #
  • Part #M49162656B
  • Item #8224765
  • Manufacturer Part #49-16-2656B
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fastest 2-1/2 in. IPS connections
  • Lightest, in-line design for unrivaled access
  • Secure joints in one cycle
  • Controlled, flameless steel connections
  • Presses: 2-1/2 in. iron pipe size (IPS) pipe
  • For use with M18™ Force Logic™ long throw press tool
  • Compatible with Viega® MegaPress® XL <lt/>REG<gt/> press fittings
  • Up to 90% faster installation than welding
  • 2-hinge ring design provides quality connections in close quarters
  • Durable steel rings & ring jaws provide outstanding life
  • Requires Certification

Specifications

Brand Model Compatibility:
M18™ FORCE LOGIC™
Collection:
M18 FORCE LOGIC
Height:
1-1/2
Length:
5-7/8
Tool Type:
IPS XL Ring
UPC:
045242542833
Weight:
7.8
Width:
6-1/8