2-1/2 x 2-1/2 in. SDS-Max® Masonry and Concrete 1 Piece
2-1/2 x 2-1/2 in. SDS-Max® Masonry and Concrete 1 Piece
Product Details
Product Details
- Extension is 11" and 48-20-5079 can be coupled for extra deep drilling applications
- EDS-Max or spline shanks available
- Interchangeable drilling heads
- Diameter: 2-5/8" and turbo tunnel head
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 2-1/2 in
- Bit Sizes:
- 2-1/2 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Masonry, Concrete
- Length:
- 7
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Max®
- UPC:
- 045242105687