2-1/5 in. Cable Head
2-1/5 in. Cable Head
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 300-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For better navigation through bends and breaking up stoppages in sink and secondary lines
- Best for use on 2 in. to 3 in. lines
- 20X More rust Resistant
- Proprietary rust guard™ plating process delivers best protection against corrosion
- Minimizes opportunities for rust stains on floors and carpets
- Unique heat treating delivers higher strength steel
- Smallest diameter connecting point: maintains flexibility
- Easily change attachments on coupling cables
- Compatible with Milwaukee™ coupling cables w/ rust guard™ plating
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Fits Pipe Size:
- 2 in - 3 in
- Height:
- 17/20
- Length:
- 2-1/5
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drain Cleaner
- Size:
- 0.04 lb
- UL Listed:
- No
- UPC:
- 045242503803
- Weight:
- 0.075
- Width:
- 4-3/4