This product requires certification to purchase.

2-3/4 18TPI U-SHANK METAL CUTTING BI-METAL JIG SAW BLADES 5 PK

Milwaukee®

2-3/4 18TPI U-SHANK METAL CUTTING BI-METAL JIG SAW BLADES 5 PK

  • Fast #
  • Part #M48422120
  • Item #4202115
  • Manufacturer Part #48-42-2120
3.2 out of 5 Customer Rating
Brand image
Milwaukee®

2-3/4 18TPI U-SHANK METAL CUTTING BI-METAL JIG SAW BLADES 5 PK

  • Fast #
  • Part #M48422120
  • Item #4202115
  • Manufacturer Part #48-42-2120
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • 18TPI, 2-3/4 Inch length, Bi-metal construction
  • 9/32-Inch width, universal shank
  • 5 Blades per package
  • For cutting metal over 1/8 in. thick
  • Requires Certification

Specifications

Application:
Cutting
Blade Length (in):
2-3/4
Blade Thickness (in):
0.1
Blade Type:
Jig Saw
Color Finish Name:
Silver
Height:
3/200
Length:
5-1/2
Material:
Bi-metal
Package Quantity:
Pack of 5
Teeth Per Inch:
18
Tool Type:
Jig Saw Blade
Type:
M48422120
UPC:
045242138203
Weight:
0.06
Width:
1-3/4