This product requires certification to purchase.

2-3/8 in. Pipe Cutter Replacement Blade

Milwaukee®

2-3/8 in. Pipe Cutter Replacement Blade

  • Fast #
  • Part #M48224216
  • Item #7606417
  • Manufacturer Part #48-22-4216
4.8 out of 5 Customer Rating
Brand image
Milwaukee®

2-3/8 in. Pipe Cutter Replacement Blade

  • Fast #
  • Part #M48224216
  • Item #7606417
  • Manufacturer Part #48-22-4216
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For use with Milwaukee 48-22-4215
  • 2-3/8 in. max capacity
  • Pierce point blade
  • Durable stainless steel
  • Heat treated
  • Precision ground edge
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
Cutting
Blade Material:
Stainless Steel
Color Finish Name:
Silver
Cutting Capacity:
2-3/8 in
Depth:
6-3/5 in
Height:
3/10 in
Length:
6-3/5 in
Material:
Stainless Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Pipe Capacity:
2-3/8 in
Portable:
No
Power Source:
Manual
Tool Type:
Blade
UPC:
045242477036
Weight:
6.05 lb
Width:
6-1/20 in