2-9/16 in. Self Feed Bit Screw 1 Piece
2-9/16 in. Self Feed Bit Screw 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Replacement feed screw
- 1/4 in. - coarse thread
- For use on self feed bits from 1 in. to 2-9/16 in. diameter
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 2-9/16 in
- Color Finish Name:
- Silver
- Diameter:
- 2-9/16
- Height:
- 1/4
- Length:
- 1/4
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Feed Screw
- Shank Size:
- 1/4
- Tool Type:
- Feed Screw
- UPC:
- 045242122707
- Weight:
- 0.02
- Width:
- 2