2 CARBIDE CHAIN KNOCKER FOR 1/4 CHAIN SNAKE CABLE
2 CARBIDE CHAIN KNOCKER FOR 1/4 CHAIN SNAKE CABLE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Compatible with the M12 FUEL™ High Speed Chain Snake for 1-1/4” – 2” Pipes
- Delivers a wall to wall clean that can tackle soft blockages and build-up
- Stainless Steel Set Screws for corrosion resistance
- Compatible with competitive 1/4” flexible shaft machines
- Ability to navigate tees and bends
- Compatible with competitive 5/16” flexible shaft machines
- Additional accessories available: 1-1/4” – 1-1/2” Standard (48-53-3033), 2” Standard (48-53-3034), Replacement Cable (48-53-2519), and Grease Penetrating Head (48-53-3037)
Specifications
- Color Finish Name:
- Silver
- Corded Cordless:
- Cordless
- Diameter:
- 4/5
- Fits Pipe Size:
- 1.25 in - 2 in
- Height:
- 4/5
- Length:
- 3-1/2
- Material:
- Carbon Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 2 in
- Product Type:
- Chain
- Size:
- 2 in
- Thickness:
- 4/5 in
- Tool Type:
- Chain Knocker
- Type:
- M48533036
- UL Listed:
- No
- UPC:
- 045242061792
- Weight:
- 0.18
- Width:
- 4/5