2 ft. x 3/4 in. Leader Cable
2 ft. x 3/4 in. Leader Cable
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Industrial steel spring
- Interlocking cable connectors with Pin key release
- Steel connectors
- Stainless steel release Pin and spring
- All purpose wind
- Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
- 2 Year cable warranty
Documents
Specifications
- Application:
- Drain Cleaning
- Brand Model Compatibility:
- MXF500, MXF501
- Cable Length (ft):
- 2 ft
- Color Finish Name:
- Silver
- Diameter:
- 3/4
- Fits Pipe Size:
- 3 in - 8 in
- Height:
- 3/4
- Length:
- 2
- Material:
- Stainless Steel
- Product Type:
- Cable
- UL Listed:
- No