2 in. Thin Wall Carbide Tipped Core Bit
2 in. Thin Wall Carbide Tipped Core Bit
Product Details
Product Details
- Thin wall design
- 2 in. diameter
- Usable cutting depth 2-13/16 in.
- Use with 8 in. or 12 in. SDS plus adapter shanks (48-03-3555, 48-03-3561)
- Use with 7-1/2 in. extension 48-95-6075
- Use with guide plate 48-2-6157 and centering pin 48-2-6155
- Includes core body with guide plate & centering pin
- Since its founding in 1924, Milwaukee® has focused on a single vision. To produce the best heavy-duty electric power tools and accessories available to the professional user
- Today the Milwaukee® name stands for the highest quality, durable and reliable professional tools money can buy
Specifications
- Application:
- Cutting
- Bit Diameter(s) (In):
- 2 in
- Depth:
- 2
- Drill Bit Type:
- Core
- Drilling Depth (in):
- 2 in
- Height:
- 5-7/10
- Length:
- 2
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Plus
- Tool Type:
- Bit
- UPC:
- 045242105304
- Weight:
- 1.05
- Width:
- 2