2-Layer Red Face Mask (Pack of 3)
2-Layer Red Face Mask (Pack of 3)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lightweight & Breathable
- Soft, Breathable Layers.
- Anti-Microbial Prevents Odor Causing Bacteria
- Moisture Wicking Stay Cool, Dry Fast
- Comfortable Adjustable Ear Loops
- Flexible Nose Bridge
- Washable and reusable
- Protective barrier helps reduce the transmission of airborne contaminates
- Different Color Internal Layer for Differentiation
- One Size Fits Most
Specifications
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Material:
- Spandex, Nylon, Polyester
- Product Type:
- Face Mask
- Type:
- M48734228
- UPC:
- 045242609567