This product requires certification to purchase.

#2 PHILLIPS 10 CUSHION GRIP SCREWDRIVER USA

Milwaukee®

#2 PHILLIPS 10 CUSHION GRIP SCREWDRIVER USA

  • Fast #
  • Part #MMT204
  • Item #10125996
  • Manufacturer Part #MT204
3.8 out of 5 Customer Rating
Brand image
Milwaukee®

#2 PHILLIPS 10 CUSHION GRIP SCREWDRIVER USA

  • Fast #
  • Part #MMT204
  • Item #10125996
  • Manufacturer Part #MT204
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Precise Fit – Reduces Stripping
  • Anti-Slip Tip – Laser Etched
  • Long Lasting – High Strength Boron-Infused Steel
  • Comfortable, Cushion Grip Handle
  • Hammer Ready Strike Cap (select models)
  • Visible ID Markings
  • Precision Control Knurled Shank (select models)
  • Wrench Ready Bolster (select models)
  • Available Tip Types: Cabinet, ECX, Phillips, Slotted, and Square
  • Available Shank Lengths: 3-inch to 10-inch
  • Requires Certification

Documents


Specifications

ASTM:
No
Bit Sizes:
#2PH
Color Finish Name:
Red, Black
Drive Type:
Phillips
GSA Approved:
No
Handle Length (in):
4-3/10
Handle Material:
Polypropylene
Handle Type:
Cushion Grip
Length:
14-3/10
Magnetic:
No
Material:
Plastic
Number of Pieces:
1 Piece
Shaft Length:
10
Tool Type:
Screwdriver
Type:
MMT204
UL Listed:
No
UPC:
045242600038
Weight:
0.381