This product requires certification to purchase.

2-piece 7 in. Rafter Square & 4-1/2 in. Trim Square

Milwaukee®

2-piece 7 in. Rafter Square & 4-1/2 in. Trim Square

  • Fast #
  • Part #MMLSQ070P
  • Item #10248443
  • Manufacturer Part #MLSQ070P
5 out of 5 Customer Rating
Brand image
Milwaukee®

2-piece 7 in. Rafter Square & 4-1/2 in. Trim Square

  • Fast #
  • Part #MMLSQ070P
  • Item #10248443
  • Manufacturer Part #MLSQ070P
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • 7" Rafter Square: Scribe Notches from 1" - 6"
  • 7" Rafter Square:1" Cutout Props Pipe
  • 7" Rafter Square: High Visibility Laser Etched Markings
  • 7" Rafter Square: 1-1/8th Heel
  • 4-1/2" Trim Square: 35% More Compact
  • 4-1/2" Trim Square: High Visibility Laser Etched Markings
  • 4-1/2" Trim Square: 1/4" & 3/8" Dual Reference Heel
  • Accurate Stripping. Easy Adjustment
  • Made in USA
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
7 in
Height
7-1/4 in
Length
7-1/4 in
Size
4.5 in , 7 in
Thickness
1-1/8 in
Weight
0.481 lb
Width
1-1/8 in
Characteristics & Features
Coating
Aluminum
Color Finish Name
Red
Material
Aluminum
Number of Tools Included
2
Tool Type
Rafter Square Set
Electrical & Operational Information
Power Source
Manual
Warranty & Product Information
GSA Approved
No
Type
MMLSQ070P
UPC
452425915658