2 SPEC WOOD SCRW PWR BIT 2/PK
2 SPEC WOOD SCRW PWR BIT 2/PK
Product Details
Product Details
- Wear Guard Tip™ protects fit over the life of the bit
- Optimized Shockzone™ absorbs peak torque and prevents breaking
- Custom Alloy76™ steel is engineered to extend bit life
- Precise fit custom machined tip prevents stripping and reduces wobble
- Shockzones™ are optimized in both length and width per tip type for best performance across tip types
- Laser hardening at the tip creates an outer protective shield for improved wear resistance.
- Customized geometry and heat treatment per tip type for best performance across tip types
- Up to 50X life vs other impact bits
- Laser etched size for easy identification
- Designed for use with impact drivers and drill driver
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 1/4 in
- Color Finish Name:
- Silver
- Drill Bit Type:
- Screwdriver
- Height:
- 2
- Length:
- 1/4
- Material:
- Alloy Steel
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- Type:
- M48324648
- UPC:
- 045252548078
- Weight:
- 0.02
- Width:
- 1/4