2 x 12 in. SDS-Max® Chisel 1-Piece
2 x 12 in. SDS-Max® Chisel 1-Piece
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 20% longer life
- High grade forged steel for durability
- Cleans concrete, scale, rust, cuts troughs and some asphalt
- Designed for SDS max rotary hammers
- Use in hammer only mode
- 2 inch width x 12 inch overall length
Specifications
- Application:
- Pipe Fitting
- Bit Diameter(s) (In):
- 2 in
- Bit Length:
- 12
- Color Finish Name:
- Silver
- Drill Bit Type:
- Chisel
- Height:
- 91/500
- Length:
- 12
- Material:
- Steel, High Speed Steel
- Number of Pieces:
- 1 Piece
- Shank Style:
- SDS-Max®
- Tool Type:
- Scaling Chisel
- UPC:
- 045242152896
- Weight:
- 1.22
- Width:
- 2