2 x 2 x 18 in. Spline Masonry 1 Piece
2 x 2 x 18 in. Spline Masonry 1 Piece
Product Details
Product Details
- 2 in. diameter, 4-cutter head
- Spline shank
- Drilling depth 18 in.
- Overall length 23 in.
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 2 in
- Bit Sizes:
- 2 in
- Color Finish Name:
- Silver
- Depth:
- 2
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 18 in
- Height:
- 23
- Length:
- 2
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 18
- Shank Style:
- Spline
- UPC:
- 045242103904
- Weight:
- 5.97
- Width:
- 2