This product requires certification to purchase.

2.5LB FIBERGLASS CROSS PEEN HAMMER

Milwaukee®

2.5LB FIBERGLASS CROSS PEEN HAMMER

  • Fast #
  • Part #M48229313
  • Item #10394518
  • Manufacturer Part #48-22-9313
4.6 out of 5 Customer Rating
Brand image
Milwaukee®

2.5LB FIBERGLASS CROSS PEEN HAMMER

  • Fast #
  • Part #M48229313
  • Item #10394518
  • Manufacturer Part #48-22-9313
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • More controlled strikes
  • Anti-slip grip: over mold handle
  • High strength fiberglass core
  • Reinforced overstrike protection
  • Tether-ready lanyard hole
  • Flared handle design
  • 2.5lb forged steel hammer head
  • Peel-resistant grip
  • Lifetime limited warranty
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver, Black, Red
Hammer Type:
Cross Peen
Handle Length (in):
13-2/5
Handle Material:
Fiberglass
Head Material:
Forged Steel
Head Weight:
2.5
Height:
5-1/8
Length:
15
Material:
Forged Steel, Fiberglass
Number of Tools Included:
1
Tool Type:
Hammer
Type:
M48229313
UPC:
045242843473
Weight:
2.5
Width:
1-5/8