This product requires certification to purchase.

20' ACCESSORY HOSE

Milwaukee®

20' ACCESSORY HOSE

  • Fast #
  • Part #M49901971
  • Item #11747022
  • Manufacturer Part #49-90-1971
3.9 out of 5 Customer Rating
Brand image
Milwaukee®

20' ACCESSORY HOSE

  • Fast #
  • Part #M49901971
  • Item #11747022
  • Manufacturer Part #49-90-1971
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Panama City, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Quarter turn design locks hose into place while on the extractor?
  • 20’ length for extended reach?
  • 36mm hose diameter
  • Anti-static material?
  • Removeable hose end for use with compatible adapters?
  • Compatible with the M18 FUEL™ 9 Gallon Dual Battery Dust Extractor w/ PACKOUT™ Compatibility & VACLINK™ (0888-20/22HD) ?
  • Requires Certification

Specifications

Brand Model Compatibility:
0888-20, 0888-22
Color Finish Name:
Red, Black
Depth:
240
Height:
1-1/2
Length:
240
Material:
Plastic
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Dust Extractor
Tool Type:
Hose
Type:
M49901971
UPC:
045242530137
Weight:
3.40
Width:
1-1/2