20 .325 PITCH .050 GA GUIDE BA
20 .325 PITCH .050 GA GUIDE BA
Package Quantity Info:
Each: 1 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Faster cutting: alternating tooth form geometry makes fast work of cutting steel
- Long life: abrasion-resistant Carbide teeth increase cutter life and produce a cleaner cut
- Accurate cuts: spring-loaded, self-ejecting pin doubles as a centering pin and permits faster plug removal
- For use with No. 3 Morse taper Arbor assembly 49-57-0010
- Quick change tang drive: fast change-outs let you work more efficiently
Specifications
- Length:
- 2-19/50
- Product Type:
- Guide Bar
- Type:
- M49162755
- UPC:
- 045242692576
- Width:
- 3/20