This product requires certification to purchase.

20-1/2 in. Aluminum Pipe Wrench

Milwaukee®

20-1/2 in. Aluminum Pipe Wrench

  • Fast #
  • Part #M48227218
  • Item #7239318
  • Manufacturer Part #48-22-7218
4 out of 5 Customer Rating
Brand image
Milwaukee®

20-1/2 in. Aluminum Pipe Wrench

  • Fast #
  • Part #M48227218
  • Item #7239318
  • Manufacturer Part #48-22-7218
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Overbite jaw - largest gripping surface
  • Dual coil springs - for maximum durability and tool life
  • Ergonomic handle form - designed for maximum comfort, won't dig into the palm
  • Ergonomic hook jaw design - for easy detachment from the work piece
  • Through hardened jaws - increased durability and grip
  • Tether-ready handle loop
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Silver, Red
Handle Material:
Aluminum
Handle Type:
Ergonomic
Height:
2-3/20
Length:
18
Material:
Aluminum
Pipe Capacity:
2-1/2 in
UPC:
045242342419
Weight:
3.6