20 Amp 120V Drill
20 Amp 120V Drill
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Motor 20A
- Clutch protection protects gears and motor
- Two speeds 450 and 900 RPM
- Built-in water swivel
Documents
Specifications
- AMP:
- 20
- Application:
- Drilling
- Bare Tool or Kit:
- Bare Tool
- Chuck Type:
- Keyed
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey, Red
- Cord Length:
- 10 ft
- Horsepower:
- 4-4/5 hp
- RPM:
- 900
- Tool Type:
- Drill
- Type:
- M4096
- UL Listed:
- No
- Volts:
- 120V