20 Amp Switch Box for 4115-22, 4120-22 and 4136 Diamond Coring Rigs
20 Amp Switch Box for 4115-22, 4120-22 and 4136 Diamond Coring Rigs
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Voltage: 120 V
- Amps: 20 A
- Ammeter and power switch are located on front for easy operator access
- Included with diamond drill rig 4115-22 and 4120-22
Documents
Specifications
- AMP:
- 20
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Silver
- Height:
- 15-19/100 in
- Length:
- 5-11/25 in
- Material:
- Metal, Plastic
- Number of Pieces:
- 1 Piece
- UL Listed:
- No
- UPC:
- 045242143504
- Volts:
- 120V
- Weight:
- 4.995 lb
- Width:
- 6-63/100 in