This product requires certification to purchase.

20 Oz Smooth Face Rip Claw Hammer

Milwaukee®

20 Oz Smooth Face Rip Claw Hammer

  • Fast #
  • Part #M48229020
  • Item #9856242
  • Manufacturer Part #48-22-9020
3.3 out of 5 Customer Rating
Brand image
Milwaukee®

20 Oz Smooth Face Rip Claw Hammer

  • Fast #
  • Part #M48229020
  • Item #9856242
  • Manufacturer Part #48-22-9020
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 12 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SHOCKSHIELD™ Handle - Vibration Reduction
  • Precision Balanced Design
  • Magnetic Nail Set
  • I-Beam Handle Construction
  • Most Durable Grip
  • Anti-Ring Claw
  • Smooth Face
  • Rip Claw
  • Limited Lifetime Guarantee
  • Requires Certification

Documents

Dimensions & Measurements
Handle Length (in)
14 in
Height
14-1/5 in
Length
1-1/2 in
Weight
1.98 lb
Width
6 in
Characteristics & Features
Claw Type
Rip Claw
Hammer Type
Framing
Handle Material
Steel
Head Material
Steel
Head Weight
20 oz
Material
Steel
Number of Tools Included
1
Replacement Head
No
Tool Type
Hammer
Warranty & Product Information
Type
M48229020
UPC
045242571277