20 x 5.5 in. Plier
20 x 5.5 in. Plier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 324-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- REAM & PUNCH™ handles (patent pending) - deburr smooth pipe up to 3-1/2 in. and punch electrical knock outs
- Jaw capacity - up to 5-1/2 in. round pipe
- Hardened teeth for long gripping life
- Forged design for added strength; comfort grips will not peel
- Rust Resistant
- Forged design for added strength
Documents
Specifications
- Color Finish Name:
- Silver, Red
- GSA Approved:
- No
- Handle Length (in):
- 9-1/2
- Handle Material:
- Metal
- Jaw Capacity (in):
- 5.5 in
- Length:
- 20
- Material:
- Forged Alloy Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- UPC:
- 045242342310
- Weight:
- 2