This product requires certification to purchase.

200 ft. Mid-Stiff Modular Pipeline Inspection System

Milwaukee®

200 ft. Mid-Stiff Modular Pipeline Inspection System

  • Fast #
  • Part #M397522
  • Item #10673723
  • Manufacturer Part #3975-22
5 out of 5 Customer Rating
Brand image
Milwaukee®

200 ft. Mid-Stiff Modular Pipeline Inspection System

  • Fast #
  • Part #M397522
  • Item #10673723
  • Manufacturer Part #3975-22
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High resolution camera provides the industry's clearest image inside of drain lines
  • 25 mm self-leveling HDR camera head with Sapphire Crystal lens
  • Pitch sensing feature for easier diagnosis and more effective reporting
  • 200' 10 mm Push Cable provides best mix of stiffness, flexibility and length
  • Telescoping handle and wide wheelbase provide maximum stability
  • Swap batteries without system shutdown
  • Powered by the M18™ 500GB Control Hub
  • Onboard monitor mount for viewing and transportation
  • Requires Certification

Documents


Specifications

Cable Length (ft):
200 ft
Fits Pipe Size:
2 in - 6 in
Number of Tools Included:
1
Pipe Capacity:
6 in
Portable:
Yes
Power Source:
Battery
Smart Home Enabled:
No
Tool Type:
Camera System
UPC:
045242836789
Wireless Communication:
Wi-Fi