This product requires certification to purchase.

200 Polyester Fish Tape w/ Non-conductive tip

Milwaukee®

200 Polyester Fish Tape w/ Non-conductive tip

  • Fast #
  • Part #M48224167
  • Item #7808327
  • Manufacturer Part #48-22-4167
5 out of 5 Customer Rating
Brand image
Milwaukee®

200 Polyester Fish Tape w/ Non-conductive tip

  • Fast #
  • Part #M48224167
  • Item #7808327
  • Manufacturer Part #48-22-4167
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 126
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High Flexibility Polyester Tape
  • Triple Strand Design
  • Low Friction Case
  • 200' Length
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Red, Black
Height:
21-3/4 in
Length:
2-13/100 in
Material:
Plastic
Material Type:
Polyester
Number of Tools Included:
1
Tool Type:
Hand Tool
UPC:
045242533312
Weight:
8 lb
Width:
17-7/50 in