22Pc Shockwave Impact Driver
22Pc Shockwave Impact Driver
Package Quantity Info:
Each: 1 Inner Pack: 10 Pallet: 1400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ultimate Fit
- Most durable, SHOCKZONE™ shank absorbs peak torque
- Long Lasting Tip, Wear Guard™
- Customized Tip Geometry, Less Stripping
- SHOCKZONE™ shanks are optimized per tip type to prevent breaking
- Custom heat treat for longer bit life
- Laser etched for easy size identification
- Designed for use with impact Driver Bits and drill Driver Bits
- Laser etched size for easy identification
- Designed for use with Impact Driver Bits and Drill Driver Bits.
Specifications
- Bit Sizes:
- SL-1/8, 3/16, 1/4, 9/32, PH1, PH2, PH3, SQ1, SQ2, SQ3, TX10, TX15, TX20, TX25, TX27, TX30
- Drill Bit Type:
- Impact
- Material:
- Alloy Steel
- Number of Pieces:
- 22 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Type:
- M48324012
- UPC:
- 045242238927