23/25 in. Replacement Threaded Rod Cutting Die Set
23/25 in. Replacement Threaded Rod Cutting Die Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 160-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Blade geometry gives clean burr-free cuts for hand-threading nuts
- Safer cutting, no chips or sparks
- 4-Sided rotatable cutter dies cut on 3 sizes of rod with one tool
- Cuts 1/4 in., 3/8 in. & 1/2 in. mild steel, 1/4 in. & 3/8 in. stainless steel, coarse threaded rod
- Size markings on dies to correspond with threaded rod size
- Dot markings on dies to distinguish upper and lower dies
- One dot on upper die to be inserted into moving upper jaw
- Two dots on lower die to be inserted into fixed lower jaw
- Easy die changes using Allen key stored on tool
- Part number on die for easy identification
Specifications
- Application:
- Mild Steel Coarse Threaded Rod, Stainless Steel Coarse Threaded Rod
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Red
- Cutting Capacity:
- 1/4 in - 1/2 in
- Height:
- 23/25
- Length:
- 23/25
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Portable:
- No
- Product Type:
- Cutting Die Set
- UL Listed:
- No
- UPC:
- 045242537099
- Weight:
- 0.07
- Width:
- 39/100