24 x 3 in. Pipe Wrench
24 x 3 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 120-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed to fit in tight or odd spaces, especially overhead pipes
- 2" Jaw Capacity
- Aluminum construction for lightweight, reliable performance
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Height:
- 2 in
- Length:
- 24 in
- Material:
- Aluminum
- Maximum Capacity:
- 8 in
- Pipe Capacity:
- 3 in
- UPC:
- 045242500772
- Weight:
- 6.4 lb
- Width:
- 8 in