25' 1/8" Steel Fish Tape
25' 1/8" Steel Fish Tape
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 1056-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Low Friction Case
- Flexible Blue Tempered Steel
- High Visibility Laser Etched Markings
- 25' Length
Specifications
- Application:
- Electrical
- Color Finish Name:
- Red, Black
- Handle Material:
- Plastic
- Height:
- 10
- Length:
- 25
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Fish Tape
- Type:
- M48224171
- UPC:
- 045242509775
- Weight:
- 1.12
- Width:
- 7-11/50