25' HAND AUGER
25' HAND AUGER
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Maximum Control. Easier Drain Clearing.
- Quick Switch Cable Lock
- Dual Grip Comfort: In-line & Offset
- Better Mess Containment – Enclosed Drum
- Recommended Drain Size: 1/2" - 2"
- Ideal Use: Sinks, Bathtubs and Showers
- Cable Size (length x diameter): 25 ft. x 1/4 in.
- End Type: Bulb Head
- Limited Lifetime Warranty
Documents
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 25
- Color Finish Name:
- Red, Black
- Drill Bit Type:
- Auger
- Height:
- 10
- Length:
- 15
- Material:
- Steel, Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Pipe Capacity:
- 1/2 in - 2 in
- Tool Type:
- Hand Auger
- Type:
- M48225760
- UPC:
- 045242782925
- Weight:
- 4
- Width:
- 7-1/2