This product requires certification to purchase.

25 ft. Cable

This product has been replaced by

Milwaukee® Silver 1/4 in. Cable
Milwaukee® 25 ft. x 1/4 in. Cable
Manufacturer Part #48-53-2563
Milwaukee®

25 ft. Cable

  • Fast #
  • Part #M48532573
  • Item #7187063
  • Manufacturer Part #48-53-2573
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Milwaukee® Silver 1/4 in. Cable
Milwaukee® 25 ft. x 1/4 in. Cable
Manufacturer Part #48-53-2563
Milwaukee®

25 ft. Cable

  • Fast #
  • Part #M48532573
  • Item #7187063
  • Manufacturer Part #48-53-2573
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Solid polymer core: best mix of strength and flexibility
  • Carries power through end of cable
  • Maneuvers the tightest bends
  • Corrosion resistant core: will not rust to cable
  • End of cable indicator: approximately 3 ft from back end of cable
  • Optional removable inner drum: prevents cable bind up and contains mess
  • Requires Certification

Documents


Specifications

Application:
Cutting
Color Finish Name:
Silver
Fits Pipe Size:
1/4 in
Height:
2-9/20
Length:
25
Material:
Plastic, Steel
Material Type:
Polymer
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Drain Cleaner
Tool Type:
Drain Bulb Cable
Type:
M48532573
UL Listed:
No
UPC:
045242471270
Weight:
3.31
Width:
10-9/10