25 ft. Compact Auto Lock Tape
This product has been replaced by
Manufacturer Part #48-22-1825
25 ft. Compact Auto Lock Tape
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24 Pallet: 1152-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Auto-Lock
- 5-point reinforced frame
- Fractional scale
- Optimized hook designed for scoring
- Stamped Steel Belt Clip
- Lanyard-Ready for Quick and Easy Tethering
Documents
Specifications
- Automatic Shut-Off:
- No
- Battery Type:
- Li-ion (Lithium-ion)
- Color Finish Name:
- Silver
- GSA Approved:
- No
- Height:
- 3-13/100
- Length:
- 1-22/25
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 25 ft
- Tool Type:
- Auto Lock Tape
- UPC:
- 045242514311
- Weight:
- 3.5
- Width:
- 3-1/2