25 ft. Scale and Tape Measure
This product has been replaced by
Manufacturer Part #48-22-1425E
25 ft. Scale and Tape Measure
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Up to 9 Ft. of standout
- Engineer scale measured in 1/10th and 1/100th of a foot
- Imperial scale measured in 1/16th of an inch
- Nylon blade protection
- Impact-resistant 5-point reinforced frame
- Stamped steel belt clip
- Lanyard-ready for quick and easy tethering
Specifications
- Automatic Shut-Off:
- No
- Case Material:
- Plastic, Rubber
- Color Finish Name:
- Black, Red
- GSA Approved:
- No
- Length:
- 25
- Material:
- Plastic, Steel
- Material Type:
- Nylon
- Number of Tools Included:
- 2
- Tool Type:
- Scale, Tape Measure
- UPC:
- 045242557370
- Weight:
- 0.98
- Width:
- 1-9/10