This product requires certification to purchase.

25 ft. x 5/8 in. Drum Cable

Milwaukee®

25 ft. x 5/8 in. Drum Cable

  • Fast #
  • Part #M48532325
  • Item #8112189
  • Manufacturer Part #48-53-2325
3.7 out of 5 Customer Rating
Brand image
Milwaukee®

25 ft. x 5/8 in. Drum Cable

  • Fast #
  • Part #M48532325
  • Item #8112189
  • Manufacturer Part #48-53-2325
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Industrial steel spring
  • Interlocking cable connectors with Pin key release
  • Steel connectors
  • Stainless steel release Pin and spring
  • All purpose wind
  • Works with Milwaukee MX FUEL™ sewer drum machine (MXF500 & MXF501)
  • 2 Year cable warranty
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
MX Fuel™ MXF500 and MXF501
Diameter:
5/8
Fits Pipe Size:
5/8 in
Length:
25
Material:
Stainless Steel
Number of Pieces:
1 Piece
Product Type:
Drum Cable
UL Listed:
No
UPC:
045242539338