25 ft. Magnetic Tape Measure 2-pack
25 ft. Magnetic Tape Measure 2-pack
Product Details
Product Details
- STRAIGHTER, STIFFER BLADE.
- Stiff Blade at 12ft
- Better Balance, More Control
- Less Blade Rollover
- Low-Profile Magnet - Better Hook Grab
- Smooth Retraction
- Double-Sided Anti-Tear Coating Reinforces the First 6” of Blade
- 15’ Reach, 12’ Standout
- Fully Reinforced Impact Resistant Body
- Wire Form Belt Clip Reduces Pocket Tearing?
Specifications
- Case Material:
- ABS Plastic
- Coating:
- Anti-tear
- Color Finish Name:
- Black, Red
- Height:
- 3-19/100
- Length:
- 3-27/50
- Material:
- Steel
- Number of Tools Included:
- 1
- Size:
- 16 ft
- Tool Type:
- Measuring Tape
- Type:
- M48221025MG
- UPC:
- 452428799460
- Weight:
- 1.23
- Width:
- 2-1/20