This product requires certification to purchase.

25 ft. Magnetic Tape Measure

Milwaukee®

25 ft. Magnetic Tape Measure

  • Fast #
  • Part #M48225125
  • Item #4705541
  • Manufacturer Part #48-22-5125
5 out of 5 Customer Rating
Brand image
Milwaukee®

25 ft. Magnetic Tape Measure

  • Fast #
  • Part #M48225125
  • Item #4705541
  • Manufacturer Part #48-22-5125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Nylon bond blade protection
  • Five point reinforced frame
  • Features finger stop protects finger during blade retraction, dual magnets, two sided printing and a wire form belt clip
  • Magnetic tape measure
  • Blueprint scale
  • Two sided printing increases measurement readability
  • Up to 9' standout
  • Hook attachment
  • Calculates 1/4" and 1/8" drawings
  • Requires Certification

Documents


Specifications

Length:
25 ft
Material:
Plastic
Number of Tools Included:
1
Tool Type:
Tape Measure
UPC:
045242296897
Width:
2 in