This product requires certification to purchase.

25 ft. Tape Measure with Engineer's Scale

Milwaukee®

25 ft. Tape Measure with Engineer's Scale

  • Fast #
  • Part #M48221425E
  • Item #11498363
  • Manufacturer Part #48-22-1425E
5 out of 5 Customer Rating
Brand image
Milwaukee®

25 ft. Tape Measure with Engineer's Scale

  • Fast #
  • Part #M48221425E
  • Item #11498363
  • Manufacturer Part #48-22-1425E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 24
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • MOST DURABLE TAPE MEASURE.
  • Smoothest Retraction in Harsh Jobsite Conditions
  • Strongest Ground Extension Through Debris
  • Longest Lasting Blade - EXO360™ Rip & Wear Resistant Blade Technology
  • Double-Sided Anti-Tear Coating Reinforces the First 6" of Blade
  • Fully Reinforced Impact Resistant Body
  • Finger Stop Protects from Blade Retraction
  • Hi-Vis Blade
  • 17’ Reach, 14’ Standout
  • Wire Form Belt Clip Reduces Pocket Tearing
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3-37/50 in
Height
3-23/50 in
Length
3-37/50 in
Size
6 ft
Thickness
1-3/10 in
Weight
1.26 lb
Width
2-11/25 in
Characteristics & Features
Case Material
ABS Plastic
Coating
Clear
Color Finish Name
Black, Red
Material
Steel
Number of Tools Included
1
Tool Type
Measuring Tape
Warranty & Product Information
Type
M48221425E
UPC
045242822850