25 ft. x 3/8 in. Cable
25 ft. x 3/8 in. Cable
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rust guard™ plating provides 20X more rust resistance
- Up to 3X longer life*: maintains shape, limits kinks
- Flexibility to maneuver, strength to clear
- Proprietary rust guard™ plating process delivers best protection against corrosion
- Unique heat treating delivers higher strength steel
- Controlled torque limits breaking and kinks
- Best for use on 1-1/4 in. to 2-1/2 in. drain lines
- Compatible with Milwaukee cable head attachments w/ rust guard™ plating
- Smallest diameter connecting points: maintains flexibility
- Best for use on 2" - 3" drain lines
Documents
Specifications
- Application:
- Cutting
- Color Finish Name:
- Silver
- Diameter:
- 3/8 in
- Fits Pipe Size:
- 3/8 in
- Height:
- 1-19/20 in
- Length:
- 25 ft
- Material:
- Steel, Plastic
- Material Type:
- Polymer
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Drain Cleaner
- Size:
- 5.6 lb
- Tool Type:
- Drain Cleaner
- UL Listed:
- No
- UPC:
- 045242023967
- Weight:
- 5.75 lb
- Width:
- 9-11/20 in